Cable Tie, Screw Mnt, 8", 50 lb, UV Black, 100/Bag

Item #: 720957

Cat #: B-8-50MT-0-C

UPC: 783250573233

Sign In or Register to view pricing and more.
Documents & Guides
IDE B-8-50MT-0-C SCRMT TIE8"

Overview

IDE B-8-50MT-0-C SCRMT TIE8"
Also known as: 783250573233, B-8-50MT-0-C

Specifications

Color: Black
Weight Capacity: 50 lbs
Length: 8 in
Material: Nylon
Color: Black
Length: 8 in
Weight Capacity: 50 lbs
Material: Nylon

Customer Reviews

No reviews for this product
(0)