Push Mount Tie, 7.9L (200mm), Standard

Item #: 720911

Cat #: PLP2S-C

UPC: 074983555086

Sign In or Register to view pricing and more.
Pan-Ty® Locking Push Mount Ties use an easy-to-use all-in-one wingless design to attach bundles to surfaces in confined spaces. Plus, with Nylon 6.6 material, it's ideal for general indoor environments. Standard cross section, 7.9in, Tensile Strength: 222

Overview

Pan-Ty® Locking Push Mount Ties use an easy-to-use all-in-one wingless design to attach bundles to surfaces in confined spaces. Plus, with Nylon 6.6 material, it's ideal for general indoor environments. Standard cross section, 7.9in, Tensile Strength: 222
Also known as: 074983555086, PLP2S-C

Specifications

Color: Natural
Material: Nylon
Length: 7.900 in
Color: Natural
Length: 7.900 in
Material: Nylon

Customer Reviews

No reviews for this product
(0)