Drive, Variable Frequency, 13A, 480VAC, 3PH, 7.5kW, Fan & Pump

Item #: 720907

Cat #: 6KFP43007X9XXXA1

UPC: 783175367153

Sign In or Register to view pricing and more.
Documents & Guides
Drive, Variable Frequency, 13 Amp, 480 Volt AC, 3-Phase, 7.5 kW, 7.5 Horse Power, Fan & Pump

Overview

Drive, Variable Frequency, 13 Amp, 480 Volt AC, 3-Phase, 7.5 kW, 7.5 Horse Power, Fan & Pump
Also known as: 783175367153, 6KFP43007X9XXXA1

Specifications

Volts AC: 480
Amps: 13
Type: Drive
Wattage: 7.500 kW
Horsepower: 7.500
Family / Style: AF 600
Volts AC: 480
Type: Drive
Horsepower: 7.500
Amps: 13
Wattage: 7.500 kW
Family / Style: AF 600

Customer Reviews

No reviews for this product
(0)