Control Unit, Stop Motion Monitor, 24V AC/DC, 45mm

Item #: 72087

Cat #: 440R-S07139

UPC: 611320169416

Sign In or Register to view pricing and more.
Documents & Guides
Control Unit, CU2, Stop Motion Monitor, 24 Volt AC/DC, 45 mm, 2 Normally Open, 1 Normally Closed Output

Overview

Control Unit, CU2, Stop Motion Monitor, 24 Volt AC/DC, 45 mm, 2 Normally Open, 1 Normally Closed Output
Also known as: 611320169416, 440R-S07139

Specifications

Type: Stop Motion Monitor, Control Unit
Color: Red
Width: 45 mm
Volts AC: 24
Type: Stop Motion Monitor, Control Unit
Width: 45 mm
Color: Red
Volts AC: 24

Customer Reviews

No reviews for this product
(0)