CONTACTOR+STARTER KIT NEMA

Item #: 72086

Cat #: 9999SA2

UPC: 78590186723

Sign In or Register to view pricing and more.
Square D,CONTACTOR+STARTER KIT NEMA,Contactor+Starter Control Unit,Field installation of push button on pre-series K, 8538, 8539 and 8903 contactors/starters,NEMA 1,Nema size 00-3, 4, 30A and 60A,Schneider Electric,Screw Clamp,Start Stop pushbutton kit, consists of 1 black, 1 red momentary button, legends and contact blocks,direct

Overview

Square D,CONTACTOR+STARTER KIT NEMA,Contactor+Starter Control Unit,Field installation of push button on pre-series K, 8538, 8539 and 8903 contactors/starters,NEMA 1,Nema size 00-3, 4, 30A and 60A,Schneider Electric,Screw Clamp,Start Stop pushbutton kit, consists of 1 black, 1 red momentary button, legends and contact blocks,direct
Start Stop push button kit, NEMA 1, Type S contactors and starters
Also known as: 78590186723, 9999SA2

Specifications

Size: 0, 1, 3, 00, 2
IP/NEMA Rating: NEMA 1
Mounting: Enclosure
Standards: California Proposition 65
Size: 0, 1, 3, 00, 2
Mounting: Enclosure
IP/NEMA Rating: NEMA 1
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)