PowerFlex70 AC Drive, 480 V AC, 3 Phase, 3.4 A, 2 hp Normal, 1.5 hp

Item #: 72079

Cat #: 20AD3P4C3AYNNNC0

UPC: 820919371530

Sign In or Register to view pricing and more.
PowerFlex70 AC Drive, 480 V AC, 3 Phase, 3.4 A, 2 hp Normal, 1.5 hp Heavy, Wall Machine Mount, IP66

Overview

PowerFlex70 AC Drive, 480 V AC, 3 Phase, 3.4 A, 2 hp Normal, 1.5 hp Heavy, Wall Machine Mount, IP66
Compact packages of power, control, and operator interface, Allen-Bradley® PowerFlex® 70 AC drives are designed to meet your space, simplicity, and reliability needs. These drives allow you to easily integrate them into your architecture. Catalog item 20AD3P4C3AYNNNC0 from Rockwell Automation® is a PowerFlex 70 AC drive (3.4 A at 2 Hp 20 A).Allen-Bradley and PowerFlex are trademarks of Rockwell Automation, Inc.
Also known as: 820919371530, 20AD3P4C3AYNNNC0

Specifications

IP/NEMA Rating: IP66, NEMA 4X, NEMA 12
Phase: 3
Type: AC Drive
Volts AC: 480
Horsepower: 2, 1.500
Mounting: Wall
Amps: 3.400
IP/NEMA Rating: IP66, NEMA 4X, NEMA 12
Type: AC Drive
Horsepower: 2, 1.500
Amps: 3.400
Phase: 3
Volts AC: 480
Mounting: Wall

Customer Reviews

No reviews for this product
(0)