Eaton BAB Smart circuit breaker

Item #: 720787

Cat #: BABRSP1030

UPC: 782116062560

Sign In or Register to view pricing and more.
Documents & Guides
Eaton Type BAB Remotely Operated Bolt-on Circuit Breaker, 30A, Single-pole, 120V, Status switch

Overview

Eaton Type BAB Remotely Operated Bolt-on Circuit Breaker, 30A, Single-pole, 120V, Status switch
Eaton’s bolt-on miniature circuit breakers (Quicklag) provide superior protection in panelboards, and offer easy installation. They are also switching duty rated for 120 VAC fluorescent light applications, and UL 489 listed. All products 15–100A are HACR rated. Select from one-, two-, or three-pole designs.
Also known as: 782116062560, BABRSP1030

Specifications

Poles: 1
Amps: 30
Mounting: Bolt On
Interrupt Rating AC: 10 kA
Poles: 1
Mounting: Bolt On
Amps: 30
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)