Controller, 20 Digital Inputs, 12 Digital Relay Outputs, 120/240VAC

Item #: 72075

Cat #: 1766-L32AWA

UPC: 612598518098

Sign In or Register to view pricing and more.
Controller, MicroLogix 1400, 20 Digital Inputs, 12 Relay Contact Outputs, 20 kByte, Battery Backed, RAM Memory, 120/240 Volt AC

Overview

Controller, MicroLogix 1400, 20 Digital Inputs, 12 Relay Contact Outputs, 20 kByte, Battery Backed, RAM Memory, 120/240 Volt AC
Our Bulletin 1766 MicroLogix™ 1400 Programmable Logic Controller Systems build upon critical MicroLogix 1100 features: EtherNet/IP™, on-line editing and a built-in LCD panel. These controllers feature a higher I/O count, faster high-speed counter, pulse train output, enhanced network capabilities and backlight on the LCD panel. Controllers without embedded analog I/O points provide 32 digital I/O points, while analog versions offer 32 digital I/O points and 6 analog I/O points. You can expand all versions with up to seven 1762 expansion I/O modules.
Also known as: 612598518098, 1766-L32AWA

Specifications

Type: Controller
Mounting: Chassis
Volts AC: 120, 240
Circuits: 32
Type: Controller
Volts AC: 120, 240
Mounting: Chassis
Circuits: 32

Customer Reviews

No reviews for this product
(0)