Push button, Harmony XB4, metal, flush, red, 22mm, spring return, unmarked, 1NO+1NC

Item #: 72074

Cat #: XB4BA45

UPC: 785901696476

Sign In or Register to view pricing and more.

Overview

Push button, Harmony XB4, metal, flush, red, 22mm, spring return, unmarked, 1NO+1NC
This push-button provides an ergonomic interface for controlling your machines Its schematic is clearly distinguishable thanks to clear colors, minimizing errors during initial wiring and later maintenance operations It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66 / IP67 / IP69 / IP69K, making it ideal for operation in harsh environments It is easily installed into a standard 22mm diameter panel cut-outs and connected to control circuits with classic screw-clamp connections High performance International standards & certifications ( Marine certification, IP66 IP67 IP69 IP69K, Type 13 and 4X)
Also known as: 785901696476, XB4BA45

Specifications

Poles: 2
Color: Red
Type: Flush, Pushbutton
Amps: 10
Material: Chrome
Volts AC: 600
Size: 22.500 mm
Standards: California Proposition 65
Poles: 2
Type: Flush, Pushbutton
Material: Chrome
Size: 22.500 mm
Color: Red
Amps: 10
Volts AC: 600
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)