Transformer, Motor Control, 150VA, 240 x 480 - 120 Volt

Item #: 72064

Cat #: 302A3600YDP204

UPC: 783175103447

Sign In or Register to view pricing and more.
Documents & Guides
Transformer, Motor Control, 150VA, 240 x 480 - 120 Volt

Overview

Transformer, Motor Control, 150VA, 240 x 480 - 120 Volt
Also known as: 783175103447, 302A3600YDP204

Specifications

Type: Industrial Control, Transformer
Volt Amps: 150
Secondary Voltage: 120
Primary Voltage: 240/480
Type: Industrial Control, Transformer
Secondary Voltage: 120
Volt Amps: 150
Primary Voltage: 240/480

Customer Reviews

No reviews for this product
(0)