Meter Main, 200A Breaker, 4 Jaw, 20/40, 120/240VAC, OH/UG Service

Item #: 720573

Cat #: TSMR2020CSCU

UPC: 783164199406

Sign In or Register to view pricing and more.
Documents & Guides
Meter Main, 200 Amp Breaker, 4 Jaw, Ringless, Horn Bypass, 20 Space, 40 Circuit, 120/240 Volt AC, OH/UG Service, NEMA 3R, CU Bus

Overview

Meter Main, 200 Amp Breaker, 4 Jaw, Ringless, Horn Bypass, 20 Space, 40 Circuit, 120/240 Volt AC, OH/UG Service, NEMA 3R, CU Bus
Designed and manufactured for quality applications, these PowerMark Gold Meter Socket Load Centers are a superior solution to specific applications. Increased durability and reliability, maximum circuit layout flexibility and ease of installation add up to lower total installed cost.
Also known as: 783164199406, TSMR2020CSCU

Specifications

Amps: 200
Mounting: Surface
Phase: 1
Volts AC: 120/240
Circuits: 40
IP/NEMA Rating: NEMA 3R
Amps: 200
Phase: 1
Circuits: 40
Mounting: Surface
Volts AC: 120/240
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)