This product may not be available in all locations.
5
more
Meter, Main Breaker, Load Center, 125A, 12/24, Ringless, CU Bus
Item #: 720565
Cat #: TSMB1212CSCU
UPC: 783164378696
Sign In or Register to view pricing and more.
Documents & Guides
Meter, Main Breaker, Load Center, 125 Amp, 12 Space / 24 Circuit, 4-Jaw, Lever Bypass, Ringless, CU Bus, NEMA 3R, Surface
Overview
Meter, Main Breaker, Load Center, 125 Amp, 12 Space / 24 Circuit, 4-Jaw, Lever Bypass, Ringless, CU Bus, NEMA 3R, Surface
Also known as: 783164378696, TSMB1212CSCU
Specifications
Amps: | 125 |
Mounting: | Surface |
Phase: | 1 |
Volts AC: | 120/240 |
Circuits: | 24 |
IP/NEMA Rating: | NEMA 3R |
Amps: | 125 |
Phase: | 1 |
Circuits: | 24 |
Mounting: | Surface |
Volts AC: | 120/240 |
IP/NEMA Rating: | NEMA 3R |
Customer Reviews
No reviews for this product
(0)