Drive, Adjustable Frequency, 65A, 37KW, 50HP, 480VAC, NEMA 4X/12

Item #: 72052

Cat #: 20AD065C3AYNANC0

UPC: 820919251252

Sign In or Register to view pricing and more.
Drive, PowerFlex 70, 480 Volt AC, 3-Phase, 65 Amps, 50 Horse Power Normal Duty, 40 Horse Power Heavy Duty, Wall / Machine Mount, IP66/NEMA Type 4X/12 (Indoor Use), with Conformal Coating, LCD Display, Full Numeric Keypad, Brake IGBT Installed, Without Drive Mounted Brake Resistor, Second Environment Filter per CE EMC Directive (89/336/EEC), No Communication Module, Enhanced Control , No Feedback

Overview

Drive, PowerFlex 70, 480 Volt AC, 3-Phase, 65 Amps, 50 Horse Power Normal Duty, 40 Horse Power Heavy Duty, Wall / Machine Mount, IP66/NEMA Type 4X/12 (Indoor Use), with Conformal Coating, LCD Display, Full Numeric Keypad, Brake IGBT Installed, Without Drive Mounted Brake Resistor, Second Environment Filter per CE EMC Directive (89/336/EEC), No Communication Module, Enhanced Control , No Feedback
Compact packages of power, control, and operator interface, Allen-Bradley® PowerFlex® 70 AC drives are designed to meet your space, simplicity, and reliability needs. These drives allow you to easily integrate them into your architecture. Catalog item 20AD065C3AYNANC0 from Rockwell Automation® is a PowerFlex 70 AC drive (65 A at 50 Hp 20 A).Allen-Bradley and PowerFlex are trademarks of Rockwell Automation, Inc.
Also known as: 820919251252, 20AD065C3AYNANC0

Specifications

Phase: 3
Volts AC: 480
Horsepower: 40, 50
Amps: 65
Type: AC, Drive
Mounting: Wall
IP/NEMA Rating: IP12, NEMA 4X, NEMA 12
Phase: 3
Horsepower: 40, 50
Type: AC, Drive
IP/NEMA Rating: IP12, NEMA 4X, NEMA 12
Volts AC: 480
Amps: 65
Mounting: Wall

Customer Reviews

No reviews for this product
(0)