NEMA Full Voltage Non-reversing Starter

Item #: 720504

Cat #: A200MACAC

UPC: 786678231051

Sign In or Register to view pricing and more.
NEMA Full Voltage Non-reversing Starter, A200, 3-phase Magnetic, Size 00, 3-pole, Interchangeable Heater Overload Relay, 120 Vac/ 60 Hz - 110 Vac/ 50 Hz Coil, Wired For Separate Control

Overview

NEMA Full Voltage Non-reversing Starter, A200, 3-phase Magnetic, Size 00, 3-pole, Interchangeable Heater Overload Relay, 120 Vac/ 60 Hz - 110 Vac/ 50 Hz Coil, Wired For Separate Control
Also known as: 786678231051, A200MACAC

Specifications

Phase: 3
Poles: 3
Horsepower: 2, 0.333
Amps: 9
Phase: 3
Horsepower: 2, 0.333
Poles: 3
Amps: 9

Customer Reviews

No reviews for this product
(0)