Plug-In Oiltight Limit Switch, Metal, 10 A Standard Energy, Rotary

Item #: 72045

Cat #: 802T-ATP1

UPC: 662468079600

Sign In or Register to view pricing and more.
Documents & Guides
Plug-In Oiltight Limit Switch, Metal, 10 A Standard Energy, Rotary Lever Arm, 4 Circuits, Standard Contacts, 2 NO Contacts, 2 NC Contacts, Standard Low Temprature, -18°C, 110 °C High Temp Limit, Snap Acting, Clockwise & Counter, Spring Return, Switch Body, NEMA Style Standard Mounting, Not Direct Acting, 802T Plug-in Style, 4 lb in, 13 Degree Angle, 7 Degree Angle, A300, 34

Overview

Plug-In Oiltight Limit Switch, Metal, 10 A Standard Energy, Rotary Lever Arm, 4 Circuits, Standard Contacts, 2 NO Contacts, 2 NC Contacts, Standard Low Temprature, -18°C, 110 °C High Temp Limit, Snap Acting, Clockwise & Counter, Spring Return, Switch Body, NEMA Style Standard Mounting, Not Direct Acting, 802T Plug-in Style, 4 lb in, 13 Degree Angle, 7 Degree Angle, A300, 34
Also known as: 662468079600, 802T-ATP1

Specifications

Type: Limit Switch
Type: Limit Switch

Customer Reviews

No reviews for this product
(0)