Contactor, Definite Purpose, 40A, 2P, 120VAC Coil, 600VAC Rated

Item #: 72043

Cat #: 400-DP40ND3-E

UPC: 781180980077

Sign In or Register to view pricing and more.
Documents & Guides
Contactor, Definite Purpose, 40 Amp, 2-Pole with 3-Pole Base, 120 Volt AC Coil, 600 Volt Rated

Overview

Contactor, Definite Purpose, 40 Amp, 2-Pole with 3-Pole Base, 120 Volt AC Coil, 600 Volt Rated
Also known as: 781180980077, 400-DP40ND3-E

Specifications

Volts AC Control: 120
Poles: 3
Type: Contactor, Definite Purpose
Family / Style: 400
Amps: 40
Volts AC: 600
Volts AC Control: 120
Type: Contactor, Definite Purpose
Amps: 40
Poles: 3
Family / Style: 400
Volts AC: 600

Customer Reviews

No reviews for this product
(0)