Meter Mod III, Main Switch Module, Fusible, 600A, 1PH, 120/240VAC

Item #: 720330

Cat #: TMPFB6R

UPC: 783164204247

Documents & Guides
Meter Mod III, Main Switch Module, Fusible, T Fuse, 600 Amp, 1-Phase, 120/240 Volt AC, Tenant, 208/120 Volt AC, Main, 100kAIC, Bottom Feed
Sign In or Register to view pricing and more.

No associated products found.

Overview

Meter Mod III, Main Switch Module, Fusible, T Fuse, 600 Amp, 1-Phase, 120/240 Volt AC, Tenant, 208/120 Volt AC, Main, 100kAIC, Bottom Feed
Meter Mod III, Main Fusible Modules, Single-Phase and Three-Phase, Single-phase mains have a neutral, A-phase, B-phase group and may be connected to three-phase horizontal bus stacks. However, output is only single-phase. All mains are required to be center feed only when the main fusible switch rating is greater than the horizontal bus amperage rating
Also known as: 783164204247, TMPFB6R

Specifications

Poles: 2
Amps: 600
Mounting: Surface
Phase: 1
Volts AC: 120/240
Interrupt Rating AC: 100 kA
Poles: 2
Mounting: Surface
Volts AC: 120/240
Amps: 600
Phase: 1
Interrupt Rating AC: 100 kA

Customer Reviews

No reviews for this product
(0)