Meter Mod III, Main Switch Module, Fusible, 800A, 1PH, 120/240VAC

Item #: 720329

Cat #: TMPFB8R

UPC: 783164204254

Sign In or Register to view pricing and more.
Documents & Guides
Meter Mod III, Main Switch Module, Fusible, T Fuse, 800 Amp, 1-Phase, 120/240 Volt AC, Tenant, 208/120 Volt AC, Main, 100kAIC, Bottom Feed

Overview

Meter Mod III, Main Switch Module, Fusible, T Fuse, 800 Amp, 1-Phase, 120/240 Volt AC, Tenant, 208/120 Volt AC, Main, 100kAIC, Bottom Feed
Also known as: 783164204254, TMPFB8R

Specifications

Poles: 2
Mounting: Surface
Phase: 1
Volts AC: 120/240
Amps: 800
Poles: 2
Phase: 1
Amps: 800
Mounting: Surface
Volts AC: 120/240

Customer Reviews

No reviews for this product
(0)