HORIZONAL GROUND BUS

Item #: 72030

Cat #: 2100H-NC1

UPC: 662468329606

Sign In or Register to view pricing and more.
Documents & Guides
AB 2100H-NC1 HORIZONAL GROUND BUS

Overview

AB 2100H-NC1 HORIZONAL GROUND BUS
Also known as: 662468329606, 2100H-NC1

Specifications

Width: 1 in
Material: Copper
Mounting: Horizontal
Depth: 0.250 in
Family / Style: 2100
Finish: Unplated
Width: 1 in
Mounting: Horizontal
Family / Style: 2100
Material: Copper
Depth: 0.250 in
Finish: Unplated

Customer Reviews

No reviews for this product
(0)