
Enclosure, Single Door, NEMA 4, 24 x 24 x 8"
Item #: 720193
Cat #: 24248-43PT
UPC: 782051883404
Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, Single Door, NEMA 4, 24 x 24 x 8 Inch
Overview
Enclosure, Single Door, NEMA 4, 24 x 24 x 8 Inch
Also known as: 782051883404, 24248-43PT
Specifications
Width: | 24 in |
Depth: | 8 in |
Height: | 24 in |
Material: | Steel |
Mounting: | Wall |
IP/NEMA Rating: | NEMA 12, NEMA 3, NEMA 4 |
Width: | 24 in |
Height: | 24 in |
Mounting: | Wall |
Depth: | 8 in |
Material: | Steel |
IP/NEMA Rating: | NEMA 12, NEMA 3, NEMA 4 |
Customer Reviews
No reviews for this product
(0)