TYPE 4/12 SINGLE SOLID DOOR ENCLOSURE, 16X12X8

Item #: 720169

Cat #: 16128-SD

UPC: 782051091854

Sign In or Register to view pricing and more.
Documents & Guides
TYPE 4/12 SINGLE SOLID DOOR ENCLOSURE, 16X12X8

Overview

TYPE 4/12 SINGLE SOLID DOOR ENCLOSURE, 16X12X8
Also known as: 782051091854, 16128-SD

Specifications

Size: 16 x 12 x 8 in
Material: Steel
IP/NEMA Rating: NEMA 4
Size: 16 x 12 x 8 in
IP/NEMA Rating: NEMA 4
Material: Steel

Customer Reviews

No reviews for this product
(0)