Skip to main content
Locations
About Us
Solutions
Brands
Support
Quick Add
Careers
Shop Categories
Shop over 1 million products
About Us
Solutions
Brands
Browse and search
Support
Quick Add
Save time and order faster
Careers
Account Selected
Account
Bill pay, preferences, quotes, etc.
Sign Out
... Hand Benders
Share
Gardner Bender
Bender Handle, 1" Ips 44" Long
Item #: 720147
Cat #: BH-100
UPC: 032076008109
Sign In or Register
to view pricing and more.
Documents & Guides
Cut Sheet
Size: 1 X 44in, Material: Steel
View product detail below
Associated
Substitutes
Others Bought
Overview
Size: 1 X 44in, Material: Steel
Also known as:
032076008109, BH-100
Specifications
Customer Reviews
No reviews for this product
(0)
Write a Review
Close
Close and Retry