TYPE 12 JIC ENC, 30X20X7

Item #: 720105

Cat #: 30207-12CHSC

UPC: 782051770308

Sign In or Register to view pricing and more.
Eaton B-Line series JIC panel enclosure, 30" height, 7" length, 20" width, NEMA 12, Hinged cover, 12CHSC enclosure, Wall mount, Medium single door, External mounting feet, Carbon steel, Oil-resistant gasket

Overview

Eaton B-Line series JIC panel enclosure, 30" height, 7" length, 20" width, NEMA 12, Hinged cover, 12CHSC enclosure, Wall mount, Medium single door, External mounting feet, Carbon steel, Oil-resistant gasket
Bline NEMA 1 enclosures can be used as wiring boxes, junction, pull boxes, and protect against contact with enclosed equipment. These versatile enclosures come with or without knockouts and painted or galvanized steel.
Also known as: 782051770308, 30207-12CHSC

Specifications

Height: 30 in
Color: Gray
Width: 20 in
Material: Steel
Mounting: Wall
IP/NEMA Rating: NEMA 12
Finish: Painted
Height: 30 in
Width: 20 in
Mounting: Wall
Finish: Painted
Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 12

Customer Reviews

No reviews for this product
(0)