This product may not be available in all locations.
Diamondshield FBW FG Enclosure, LL, 18x16x10
Item #: 720034
Cat #: DSW181610HLL
UPC: 785928908712
Sign In or Register to view pricing and more.
Documents & Guides
Diamondshield Series Enclosure, Flush Bonded Window, Hinged, 2 Lockable Link Latches, Size/Dims: 18" x 16" x 10", Material/Finish: Fiberglass/Gray
Overview
Diamondshield Series Enclosure, Flush Bonded Window, Hinged, 2 Lockable Link Latches, Size/Dims: 18" x 16" x 10", Material/Finish: Fiberglass/Gray
The Diamondshield Series was developed for design flexibilty. Applications include high-end electronics, harsh corrosive environments and industrical applications both indoors and outdoors.
Also known as: 785928908712, DSW181610HLL
Specifications
Depth: | 10 in |
Color: | Gray |
Height: | 18 in |
Material: | Fiberglass |
Width: | 16 in |
Size: | 18 x 16 x 10 in |
Depth: | 10 in |
Height: | 18 in |
Width: | 16 in |
Color: | Gray |
Material: | Fiberglass |
Size: | 18 x 16 x 10 in |
Customer Reviews
No reviews for this product
(0)