Sign In or Register to view pricing and more.
Documents & Guides
Rigid Conduit Reducer Bushing, Type Threaded, Large End Trade Size 6 Inch, Small End Trade Size 5 Inch, Material Aluminum, Standard Package 5, Approval UL, CSA, Used On Rigid Conduit/IMC, Enclosure Type Class I Group C D, Class II Group E F G, Class III
Overview
Rigid Conduit Reducer Bushing, Type Threaded, Large End Trade Size 6 Inch, Small End Trade Size 5 Inch, Material Aluminum, Standard Package 5, Approval UL, CSA, Used On Rigid Conduit/IMC, Enclosure Type Class I Group C D, Class II Group E F G, Class III
Also known as: 781381736602, RB600-500A
Specifications
Diameter: | 6 in |
Material: | Aluminum |
Diameter: | 6 in |
Material: | Aluminum |
Customer Reviews
No reviews for this product
(0)