This product may not be available in all locations.
![Selector Switch, 3 Position, Keyed, Momentary Right/Left, 2NO/NC Selector Switch, 3 Position, Keyed, Momentary Right/Left, 2NO/NC](https://rexel-cdn.com/products/pb-c2000.jpg?i=62BA69CF-72FA-4DCF-981E-072C8EDB55D5&f=420)
Selector Switch, 3 Position, Keyed, Momentary Right/Left, 2NO/NC
Item #:
719910
Cat #:
CR104PSK94A92C
UPC:
783166287309
Sign In or Register to view pricing and more.
Documents & Guides
Selector Switch, 2 Position, Keyed, Momentary Right and Left, 2 Normally Open, 2 Normally Closed, Center Key Removal, Cam Code 4
Overview
Selector Switch, 2 Position, Keyed, Momentary Right and Left, 2 Normally Open, 2 Normally Closed, Center Key Removal, Cam Code 4
Also known as: 783166287309, CR104PSK94A92C
Specifications
Amps: | 10 |
Size: | 30 mm |
Family / Style: | CR104 |
Type: | Keyed, 2 Position, Selector Switch |
Volts AC: | 600 |
Amps: | 10 |
Family / Style: | CR104 |
Volts AC: | 600 |
Size: | 30 mm |
Type: | Keyed, 2 Position, Selector Switch |
Customer Reviews
No reviews for this product
(0)