This product may not be available in all locations.
![Nameplate, 30mm, Black/Gray, Metal, Black Text (TEST) Nameplate, 30mm, Black/Gray, Metal, Black Text (TEST)](https://rexel-cdn.com/products/product.jpg?i=6D9BE877-542B-4C51-AA79-22DF0CA4D5F5&f=420)
Nameplate, 30mm, Black/Gray, Metal, Black Text (TEST)
Item #:
719754
Cat #:
CR104PXN2BP043
UPC:
783166291955
Sign In or Register to view pricing and more.
Documents & Guides
Nameplate, 30 mm, Size 2, Black/Gray, Black Text (TEST)
Overview
Nameplate, 30 mm, Size 2, Black/Gray, Black Text (TEST)
Also known as: 783166291955, CR104PXN2BP043
Specifications
Color: | Black/Gray |
Type: | Nameplate, TEST |
Mounting: | Panel |
Size: | 30 mm |
Family / Style: | CR104 |
Color: | Black/Gray |
Mounting: | Panel |
Family / Style: | CR104 |
Type: | Nameplate, TEST |
Size: | 30 mm |
Customer Reviews
No reviews for this product
(0)