Enclosure, Wall-Mount, NEMA 1, Hinge Cover, 6 x 6 x 6", Steel

Item #: 719750

Cat #: A060606

UPC: 786725300051

Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, Wall-Mount, NEMA 1, Hinge Cover, 6 x 6 x 6 Inch, Material/Finish: Steel/Gray Powder Coat

Overview

Enclosure, Wall-Mount, NEMA 1, Hinge Cover, 6 x 6 x 6 Inch, Material/Finish: Steel/Gray Powder Coat
Designed for use as surface-mounted junction box, switch box and cutout box.
Also known as: 786725300051, A060606

Specifications

IP/NEMA Rating: NEMA 1
Color: Gray
Size: 6 x 6 x 6 in
Material: Steel
Standards: California Proposition 65
IP/NEMA Rating: NEMA 1
Size: 6 x 6 x 6 in
Standards: California Proposition 65
Color: Gray
Material: Steel

Customer Reviews

No reviews for this product
(0)