TRANSFORMER IND CON UNI VOL 1PH 750VA FINGERSAFE

Item #: 71971

Cat #: FS3750

UPC: 047503120361

Sign In or Register to view pricing and more.
Documents & Guides
Industrial Control Transformer, 750 VA, 240/416/480/600; 230/400/460/575; 220/380/440/550; 208/500 Primary Voltage, 99/120/130; 95/115/125; 91/110/120; 85/100/110 Secondary, European Rating of 490 VA *** Discontinued ***

Overview

Industrial Control Transformer, 750 VA, 240/416/480/600; 230/400/460/575; 220/380/440/550; 208/500 Primary Voltage, 99/120/130; 95/115/125; 91/110/120; 85/100/110 Secondary, European Rating of 490 VA *** Discontinued ***
Also known as: 047503120361, FS3750

Specifications

Material: Malleable Iron
Diameter: 3/4 in
IP/NEMA Rating: NEMA 7, NEMA 9
Material: Malleable Iron
IP/NEMA Rating: NEMA 7, NEMA 9
Diameter: 3/4 in

Customer Reviews

No reviews for this product
(0)