TRNSFRMER 1PH .30KVA 240/480/600-120/100

Item #: 71966

Cat #: TB81200

UPC: 047503350133

Sign In or Register to view pricing and more.
Documents & Guides
TFMR:IND CON 1PH 300VA

Overview

TFMR:IND CON 1PH 300VA
Also known as: 047503350133, TB81200

Specifications

Volt Amps: 50
Type: Industrial Control, Transformer
Phase: 1
Secondary Voltage: 120, 115, 110
Primary Voltage: 240/480, 220/440, 230/460
Volt Amps: 50
Phase: 1
Primary Voltage: 240/480, 220/440, 230/460
Type: Industrial Control, Transformer
Secondary Voltage: 120, 115, 110

Customer Reviews

No reviews for this product
(0)