This product may not be available in all locations.
Plug-In Oiltight Limit Switch, Metal, 10 A Standard Energy, Adjustab
Item #:
71963
Cat #:
802T-BAP
UPC:
662468079679
Sign In or Register to view pricing and more.
Documents & Guides
Plug-In Oiltight Limit Switch, Metal, 10 A Standard Energy, Adjustable Top Push Rod, 2 Circuits, Conduit Entry, Standard Contacts, 1 NO, 1 NC Contact, Standard Low Temprature, -18°C, 110 °C High Temp Limit, Snap Acting, 1/2" NPT Thread, Push Accuation, Spring Return, Full Switch (Head and Body), NEMA Style Standard Mounting, Not Direct Acting, 802T Plug-in Style, 3.1 lb in, 1.4 mm, 0.7 mm, A600, 199
Overview
Plug-In Oiltight Limit Switch, Metal, 10 A Standard Energy, Adjustable Top Push Rod, 2 Circuits, Conduit Entry, Standard Contacts, 1 NO, 1 NC Contact, Standard Low Temprature, -18°C, 110 °C High Temp Limit, Snap Acting, 1/2" NPT Thread, Push Accuation, Spring Return, Full Switch (Head and Body), NEMA Style Standard Mounting, Not Direct Acting, 802T Plug-in Style, 3.1 lb in, 1.4 mm, 0.7 mm, A600, 199
Our goal is to be the best distributor in the electrical industry. To do this, we want to have the best value proposition for our customers to ensure we deliver outstanding financial performance. Maintain and build strong relationships with our suppliers and equip all of our people with the right tools, training, and support that they need to be successful. With all of this, we also want to remain humble and know when and how we can do better.
Also known as: 662468079679, 802T-BAP
Specifications
Type: | Limit Switch |
Type: | Limit Switch |
Customer Reviews
No reviews for this product
(0)