Drwn 4" Oct Ext Ring-2 1/8"deep

Item #: 719629

Cat #: 4-OD-EXT-SPL

UPC: 781720001927

Sign In or Register to view pricing and more.
Documents & Guides
Bowers 4-od-ext-spl 4in Oct ext Rng

Overview

Bowers 4-od-ext-spl 4in Oct ext Rng
Also known as: 781720001927, 4-OD-EXT-SPL

Specifications

Gangs: 1
Material: Steel
Gangs: 1
Material: Steel

Customer Reviews

No reviews for this product
(0)