Clip-On Wire Markers, Legend: 1

Item #: 71962

Cat #: PCA13-1

UPC: 074983937882

Sign In or Register to view pricing and more.
Documents & Guides
Clip-On Wire Markers, Legend: 1, Dimensions: 0.175 x 0.116 inch, Color: Black on White, Wire O.D.: 0.13-0.15 inch, 300/Package

Overview

Clip-On Wire Markers, Legend: 1, Dimensions: 0.175 x 0.116 inch, Color: Black on White, Wire O.D.: 0.13-0.15 inch, 300/Package
Also known as: 074983937882, PCA13-1

Specifications

Length: 0.175 in
Material: Acetal
Type: Clip-On
Width: 0.116 in
Color: White
Length: 0.175 in
Type: Clip-On
Color: White
Material: Acetal
Width: 0.116 in

Customer Reviews

No reviews for this product
(0)