This product has been discontinued.
Fuse, 690VAC, 32A 22 X 58 mm, Class G, Euro/IEC, 80kAIC
Item #: 719590
Cat #: P200757
UPC: 430399008606
Sign In or Register to view pricing and more.
Documents & Guides
Fuse, 660 Volt AC, 32 Amp, 22 X 58 mm, Class G, Euro/IEC, 80 kAIC, 10 per Pack
Overview
Fuse, 660 Volt AC, 32 Amp, 22 X 58 mm, Class G, Euro/IEC, 80 kAIC, 10 per Pack
Also known as: 430399008606, P200757
Specifications
Length: | 58 mm |
Volts AC: | 690 |
Amps: | 32 |
Diameter: | 22 mm |
Type: | Fuse, Euro/IEC |
Class: | G |
Length: | 58 mm |
Amps: | 32 |
Type: | Fuse, Euro/IEC |
Volts AC: | 690 |
Diameter: | 22 mm |
Class: | G |
Customer Reviews
No reviews for this product
(0)