Transformer, 500VA

Item #: 71952

Cat #: TB81215

UPC: 047503350157

Sign In or Register to view pricing and more.
500 VA, 1-Phase, 240 X 480, 230 X 460, 220 X 440V Primary Volts - 120/115/110V Secondary Volts

Overview

500 VA, 1-Phase, 240 X 480, 230 X 460, 220 X 440V Primary Volts - 120/115/110V Secondary Volts
Also known as: 047503350157, TB81215

Specifications

Type: Industrial Control, Transformer
Phase: 1
Volt Amps: 500
Secondary Voltage: 120, 115, 110
Primary Voltage: 240/480, 220/440, 230/460
Type: Industrial Control, Transformer
Volt Amps: 500
Primary Voltage: 240/480, 220/440, 230/460
Phase: 1
Secondary Voltage: 120, 115, 110

Customer Reviews

No reviews for this product
(0)