External Rotary Handle, TeSys GS, Red, Front Mounting, 2 Positions I-O, NEMA 4/4X

Item #: 719504

Cat #: GS2AH440

UPC: 785901015321

Sign In or Register to view pricing and more.
External Rotary Handle, TeSys GS, Red, Front Mounting, 2 Positions I-O, NEMA 4/4X, GS, 30 - 400 Amp, UL

Overview

External Rotary Handle, TeSys GS, Red, Front Mounting, 2 Positions I-O, NEMA 4/4X, GS, 30 - 400 Amp, UL
TeSys GS external operating handle for 3-pole 30-400A UL fuse switch-disconnectors GS2EEU, GS2EU, GS2GU, GS2JU, GS2MU, GS2QU. Black handle with grey front plate, padlockable, to be mounted on door of an enclosure with NEMA protection 1, 3R, 4, 4X, 12, for front side operation. To be completed with a shaft for external operator GS2AE, several lengths available (to be ordered separately). Green Premium compliant (RoHS/REACh).
Also known as: 785901015321, GS2AH440

Specifications

Type: Disconnect Switch, Pistol, Handle
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 4
Color: Red/Yellow
Standards: California Proposition 65
Amps Range: 30 - 400
Type: Disconnect Switch, Pistol, Handle
Color: Red/Yellow
Amps Range: 30 - 400
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 4
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)