Disconnect Switch, 600A, 600VAC, 250VDC, Non-Fusible, Right Handed

Item #: 7195

Cat #: 1494V-DS600

UPC: 662072621622

Documents & Guides
Disconnect Switch, 600 Amp, 600 Volt AC, 250 Volt DC, Non-Fusible, Right Handed, can be Field Converted to Left Hand
Sign In or Register to view pricing and more.

No associated products found.

Overview

Disconnect Switch, 600 Amp, 600 Volt AC, 250 Volt DC, Non-Fusible, Right Handed, can be Field Converted to Left Hand
A disconnect switch is a safety switch that ensure that line power is completely de-energized from the load for service or maintenance. Allen-Bradley® catalog item 1494V-DS600 from Rockwell Automation® is a 600 A, right-hand non-fusible disconnect switch. It is variable depth and flange-mount. Fuse blocks and clips and handle and connecting rods are sold seperately. XGKAllen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662072621622, 1494V-DS600

Specifications

Type: Disconnect Switch, Non-Fused
Poles: 3
Volts DC: 250
Amps: 600
Family / Style: 1494V
Volts AC: 600
Type: Disconnect Switch, Non-Fused
Volts DC: 250
Family / Style: 1494V
Poles: 3
Amps: 600
Volts AC: 600

Customer Reviews

No reviews for this product
(0)