22mm Assembled Indicator Light, Green, Compact

Item #: 719486

Cat #: CL-502G

UPC: 662019103020

Sign In or Register to view pricing and more.
Documents & Guides
22.5 mm, Compact Range Pilot Light, Green, 24V AC/DC, LED Pilot Light. Lamp Not Replaceable. NEMA Rating: 1, 3R, 4, 4X, 12, 13. Does Not Require Contact Blocks or Holders.

Overview

22.5 mm, Compact Range Pilot Light, Green, 24V AC/DC, LED Pilot Light. Lamp Not Replaceable. NEMA Rating: 1, 3R, 4, 4X, 12, 13. Does Not Require Contact Blocks or Holders.
Also known as: 662019103020, CL-502G

Specifications

Volts DC Control: 24
Color: Green
Volts AC Control: 24
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 4
Lumens: 126
Type: Indicator, Illuminated
Volts DC Control: 24
Volts AC Control: 24
Lumens: 126
Color: Green
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 4
Type: Indicator, Illuminated

Customer Reviews

No reviews for this product
(0)