Contactor, 23A, 3P, 24VDC

Item #: 71945

Cat #: 100-C23ZD10

UPC: 662468880626

Sign In or Register to view pricing and more.
Documents & Guides
Contactor, 23 Amp, 3-Pole, 24 Volt DC Coil

Overview

Contactor, 23 Amp, 3-Pole, 24 Volt DC Coil
Also known as: 662468880626, 100-C23ZD10

Specifications

Poles: 3
Amps: 23
Volts DC Control: 110
Type: Contactor
Family / Style: 100-C
Poles: 3
Volts DC Control: 110
Family / Style: 100-C
Amps: 23
Type: Contactor

Customer Reviews

No reviews for this product
(0)