Combination Starter, 30A, Non-Fusible, NEMA 1, Size 0, 120VAC Coil

Item #: 719241

Cat #: 8538SBG11V02H308S

UPC: 785901624622

Sign In or Register to view pricing and more.
Documents & Guides
Combination Starter, 30 Amp, Non-Fusible, NEMA 1, Size 0, 120 Volt AC Coil, 600 Volt AC Rated, with External Reset, Solid State Overload, 1.5 - 4.5 Amp

Overview

Combination Starter, 30 Amp, Non-Fusible, NEMA 1, Size 0, 120 Volt AC Coil, 600 Volt AC Rated, with External Reset, Solid State Overload, 1.5 - 4.5 Amp
Also known as: 785901624622, 8538SBG11V02H308S

Specifications

Volts AC Control: 120
Phase: 3
Poles: 3
Mounting: Surface
IP/NEMA Rating: NEMA 1
Type: Non-Fusible, Combination Starter
Amps: 30
Volts AC: 600
Standards: California Proposition 65
Amps Range: 1.500 - 4.500
Volts AC Control: 120
Poles: 3
IP/NEMA Rating: NEMA 1
Amps: 30
Standards: California Proposition 65
Phase: 3
Mounting: Surface
Type: Non-Fusible, Combination Starter
Volts AC: 600
Amps Range: 1.500 - 4.500

Customer Reviews

No reviews for this product
(0)