Transformer, 3KVA, 220/230/240x440/460/480 - 120/115/110, Control

Item #: 71921

Cat #: TA281220

UPC: 047503311509

Documents & Guides
3 KVA, 1-Phase, 240 X 480, 230 X 460, 220 X 440V Primary Volts - 120/115/110V Secondary Volts, TA Series Industrial Control Transformer, Encapsulated
Sign In or Register to view pricing and more.

No associated products found.

Overview

3 KVA, 1-Phase, 240 X 480, 230 X 460, 220 X 440V Primary Volts - 120/115/110V Secondary Volts, TA Series Industrial Control Transformer, Encapsulated
Also known as: 047503311509, TA281220

Specifications

Type: Industrial Control, Transformer
Phase: 1
Secondary Voltage: 120, 115, 110
Primary Voltage: 240/480, 220/440, 230/460
Volt Amps: 3kVA
Type: Industrial Control, Transformer
Secondary Voltage: 120, 115, 110
Volt Amps: 3kVA
Phase: 1
Primary Voltage: 240/480, 220/440, 230/460

Customer Reviews

No reviews for this product
(0)