Fan Replacement Kit, AC to DC, for PowerFlex 700H & S, Frame 10

Item #: 719176

Cat #: SK-H1-DCFANRETROFIT-F10

UPC: 885630681986

Documents & Guides
Fan Replacement Kit, AC to DC, for PowerFlex 700H & S, Frame 10
Sign In or Register to view pricing and more.

No associated products found.

Overview

Fan Replacement Kit, AC to DC, for PowerFlex 700H & S, Frame 10
The PowerFlex 700H AC drive offers a cost-effective, variable speed applications. It is designed to meet the demands for space, flexibility and performance. The many features allow the user to easily configure the drive for most application needs. Ratings currently available include 200…1900 HP output at 480V AC, 150…2400 HP at 600V AC and 160…2000 kW at 690V AC input.  
Also known as: 885630681986, SK-H1-DCFANRETROFIT-F10

Specifications

Mounting: Internal
Type: Fan Replacement Kit
Size: 10 Frame
Mounting: Internal
Size: 10 Frame
Type: Fan Replacement Kit

Customer Reviews

No reviews for this product
(0)