Sign In or Register to view pricing and more.
Documents & Guides
Hydraulic ChainsawChainsaw, Length: 75", Weight: 9-1/4 lbs, Hydraulic Flow: 5 - 8 GPM, Pressure: 1000 - 2000 PSI, Pressure Port Thread: 9/16 - 18 SAE O-Ring, Return Port Thread: 3/4 - 16 SAE O-Ring, Cutting Capacity: 13
Overview
Hydraulic ChainsawChainsaw, Length: 75", Weight: 9-1/4 lbs, Hydraulic Flow: 5 - 8 GPM, Pressure: 1000 - 2000 PSI, Pressure Port Thread: 9/16 - 18 SAE O-Ring, Return Port Thread: 3/4 - 16 SAE O-Ring, Cutting Capacity: 13
Cuts hard-to-reach branches from aerial basket or from the ground. Super Spool™ selector control for use on Open- and ClosedCenter hydraulic systems. Available in three lengths. Insulated fiberglass extension tubes, tested to meet OSHA Regulation 1910.269. Safety features include: two-step trigger, trigger guard, and fully covered sprocket guard. Anti-kickback chain and automatic chain oiler. Rugged high torque gear motor.
Also known as: 783310385684, 38568
Specifications
Customer Reviews
No reviews for this product
(0)