Contactor, 23A, 3P, 24VDC

Item #: 71909

Cat #: 100-C23DJ01

UPC: 662468880879

Sign In or Register to view pricing and more.
Documents & Guides
Contactor, 23A, 3P, 24VDCMCS Contactor, 23 Amp, 3-Pole, 24 Volt DC Coil with Integrated Diode

Overview

Contactor, 23A, 3P, 24VDCMCS Contactor, 23 Amp, 3-Pole, 24 Volt DC Coil with Integrated Diode
Also known as: 662468880879, 100-C23DJ01

Specifications

Volts DC Control: 24
Poles: 3
Amps: 23
Type: Contactor
Family / Style: 100-C
Volts DC Control: 24
Amps: 23
Family / Style: 100-C
Poles: 3
Type: Contactor

Customer Reviews

No reviews for this product
(0)