Ladder Type Cable Tray, Aluminum, 6" Wide x 20' Long, 9" Rung Spacing
Item #: 719001
Cat #: A9X1-6-240
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Ladder Type Cable Tray, Aluminum, 6" Wide x 20' Long, 9" Rung Spacing
Overview
Ladder Type Cable Tray, Aluminum, 6" Wide x 20' Long, 9" Rung Spacing
Also known as: A9X1-6-240
Specifications
Length: | 20 ft |
Width: | 6 in |
Material: | Aluminum |
Length: | 20 ft |
Material: | Aluminum |
Width: | 6 in |
Customer Reviews
No reviews for this product
(0)