Deep Strut - Back To Back, Slots, Steel, Pre-Galvanized, 10'
Item #: 718997
Cat #: 132OSA10PG
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Deep Strut - Back To Back, Slots, Steel, Pre-Galvanized, 10'
Overview
Deep Strut - Back To Back, Slots, Steel, Pre-Galvanized, 10'
Also known as: 132OSA10PG
Specifications
Material: | Steel |
Length: | 10 ft |
Width: | 1-5/8 in |
Height: | 3 1/4 in |
Finish: | Pre-Galvanized |
Material: | Steel |
Width: | 1-5/8 in |
Finish: | Pre-Galvanized |
Length: | 10 ft |
Height: | 3 1/4 in |
Customer Reviews
No reviews for this product
(0)