Relay, Mini, Control, 240/277VAC Coil, 4NO, Contacts, 600VAC

Item #: 718962

Cat #: MCRA040ATN

UPC: 425095000047

Sign In or Register to view pricing and more.
Documents & Guides
Relay, Mini, Control, 240/277 Volt AC Coil, 4 Normally Open, Contacts, 600 Volt AC, Screw Terminals

Overview

Relay, Mini, Control, 240/277 Volt AC Coil, 4 Normally Open, Contacts, 600 Volt AC, Screw Terminals
Also known as: 425095000047, MCRA040ATN

Specifications

Type: Control, Miniature, Relay
Amps: 10
Mounting: DIN Rail
Poles: 4
Volts AC: 600
Family / Style: MCR
Volts AC Control: 240/277
Type: Control, Miniature, Relay
Mounting: DIN Rail
Volts AC: 600
Volts AC Control: 240/277
Amps: 10
Poles: 4
Family / Style: MCR

Customer Reviews

No reviews for this product
(0)