Connection Cable, EtherNet, 4 Conductor, M12 Male, RJ45 Male, 30m

Item #: 718914

Cat #: 1585D-M4TBJM-30

UPC: 612598689828

Sign In or Register to view pricing and more.
Documents & Guides
Connection Cable, EtherNet, 4 Conductor, M12 Straight Male, RJ45 Straight Male, Teal Robotic TPE, 30 meter

Overview

Connection Cable, EtherNet, 4 Conductor, M12 Straight Male, RJ45 Straight Male, Teal Robotic TPE, 30 meter
1585
Also known as: 612598689828, 1585D-M4TBJM-30

Specifications

Type: Connection Cable
Color: Teal
Jacket: TPE, Thermoplastic Elastomer
Conductors: 2 Pair
Length: 30 m
Type: Connection Cable
Jacket: TPE, Thermoplastic Elastomer
Length: 30 m
Color: Teal
Conductors: 2 Pair

Customer Reviews

No reviews for this product
(0)