Contactor, 30A, 3P, 24VDC

Item #: 71867

Cat #: 100-C30DJ10

UPC: 662468882910

Sign In or Register to view pricing and more.
Documents & Guides
MCS Contactor, 30 Amp, 3-Pole, 24 Volt DC Coil with Integrated Diode

Overview

MCS Contactor, 30 Amp, 3-Pole, 24 Volt DC Coil with Integrated Diode
Also known as: 662468882910, 100-C30DJ10

Specifications

Volts DC Control: 24
Poles: 3
Type: Contactor
Amps: 30
Family / Style: 100-C
Volts DC Control: 24
Type: Contactor
Family / Style: 100-C
Poles: 3
Amps: 30

Customer Reviews

No reviews for this product
(0)