
Transformer, 100VA, 220/440/550 Primary Volt, 90/110 Secondary Volt
Item #: 71859
Cat #: TB81001
UPC: 047503087275
Documents & Guides
100 VA, 1-Phase, 220/440/550 Primary Volts - 90/110 Secondary Volts, TB Series, Industrial Control Transformer
Sign In or Register to view pricing and more.
No associated products found.
Overview
100 VA, 1-Phase, 220/440/550 Primary Volts - 90/110 Secondary Volts, TB Series, Industrial Control Transformer
Also known as: 047503087275, TB81001
Specifications
Type: | Industrial Control, Transformer |
Phase: | 1 |
Volt Amps: | 100 |
Primary Voltage: | 220/440/550, 230/460/575, 240/480/600 |
Secondary Voltage: | 100/120, 90/110, 95/115 |
Type: | Industrial Control, Transformer |
Volt Amps: | 100 |
Secondary Voltage: | 100/120, 90/110, 95/115 |
Phase: | 1 |
Primary Voltage: | 220/440/550, 230/460/575, 240/480/600 |
Customer Reviews
No reviews for this product
(0)